Skip Content
Discontinued with Replacement
Cnvrtbl Hnd Trck,500 lb.,50 x 21" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

Cnvrtbl Hnd Trck,500 lb.,50 x 21"

WESCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WES270391
  • Mfr. Model # 270391
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.65 lbs
Suggested Replacement Product
Cnvrtbl Hnd Trck,750 lb.,51 x 21"

Price: NA

Product Details

3-positions, vertical, 45-degree incline, and horizontal. 27 inch nose extension that folds flush into the frame and won't interfere with cargo. Capacity: 500 lbs. in 2-wheel and incline modes. 750 lbs. in 4-wheel mode.

Technical Specs

  • Colour Black Frame/ Red Handle
  • Finish Powder Coated Handle
  • Caster Dia. 5"
  • Item Convertible Hand Truck
  • Material Reinforced Nylon Polymer
  • Overall Depth 18"
  • Overall Height 50"
  • Overall Width 21"
  • Wheel Bearings Ball
  • Wheel Type Pneumatic
  • Caster Type Swivel
  • Wheel Material Rubber
  • Wheel Diameter 10"
  • Caster Material Poly
  • Wheel Width 4"
  • Platform Size 40" x 13"
  • Noseplate Width 15"
  • Folded Depth 18"
  • Caster Width 1-1/4"
  • Noseplate Depth 7"
  • Vertical Load Cap. 600 lbs.
  • Horizontal Load Cap. 600 lbs.
  • Hand Truck Handle Type Continuous Frame Flow-Back

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list