Skip Content
Discontinued with Replacement
Cnvrtbl Hnd Trck,1200 lb.,61-3/4 x 22" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

Cnvrtbl Hnd Trck,1200 lb.,61-3/4 x 22"

WESCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WES220001
  • Mfr. Model # 220001
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.0 lbs
Suggested Replacement Product
3-Position Hand Truck,500 lb.,52x18-1/2"

Price: NA

Product Details

Aluminum hand truck, 2 in 1, 500 pound capacity with 2 wheels, 1,000 pound capacity on 4 wheels, pedal release

Technical Specs

  • Caster Dia. 5"
  • Colour Silver
  • Finish Powder Coated
  • Item Convertible Hand Truck
  • Material Aluminum
  • Overall Depth 19"
  • Overall Width 22"
  • Overall Height 61-3/4"
  • Wheel Bearings Ball
  • Wheel Diameter 10"
  • Wheel Type Pneumatic
  • Folded Height 61-3/4"
  • Folded Width 22"
  • Wheel Width 3-1/2"
  • Platform Size 46" x 12" x 50-3/4"
  • Noseplate Width 18"
  • Folded Depth 19"
  • Noseplate Depth 7-1/2"
  • Caster Width 1-1/4"
  • Horizontal Load Cap. 1,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list