Discontinued with Replacement
Cnvrtbl Hnd Trck,1000 lb.,51-3/4 x 22" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Cnvrtbl Hnd Trck,1000 lb.,51-3/4 x 22"

WESCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WES220000
  • Mfr. Model # 220000
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.0 lbs
Suggested Replacement Product
Cnvrtbl Hnd Trck,43 lb.,51-3/4 x 21-1/4"

Your Price: NA

Product Details

Aluminum hand truck, 2 in 1, 500 pound capacity with 2 wheels, 1,000 pound capacity on 4 wheels, pedal release

Technical Specs

  • Material Aluminum
  • Caster Dia. 5"
  • Item Convertible Hand Truck
  • Finish Powder Coated
  • Colour Silver
  • Overall Depth 19"
  • Wheel Bearings Ball
  • Overall Width 22"
  • Overall Height 51-3/4"
  • Wheel Type Pneumatic
  • Folded Width 22"
  • Folded Height 51-3/4"
  • Wheel Diameter 10"
  • Wheel Width 3-1/2"
  • Platform Size 41-1/2" x 12" x 38"
  • Folded Depth 19"
  • Noseplate Width 18"
  • Noseplate Depth 7-1/2"
  • Horizontal Load Cap. 1,000 lbs.
  • Caster Width 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list