!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Cart,HD,Blk,2 Solid Shelf,36x24x39

Cart,HD,Blk,2 Solid Shelf,36x24x39

DAYTON

Cart,HD,Blk,2 Solid Shelf,36x24x39 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Cart,HD,Blk,2 Solid Shelf,36x24x39

Cart,HD,Blk,2 Solid Shelf,36x24x39

DAYTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM2HDT2
  • Mfr. Model # 2HDT2
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Bumper guards protect against damage to walls. Easy to assemble and maneuver. 600 lbs. load capacity. 5 inch diameter x 1 1/4 inch wide polyurethane casters. Shelf height is adjustable in 1 inch increments Shipped unassembled.

Technical Specs

  • Item Shelf Cart
  • Number of Shelves 2
  • Shelf Width 24"
  • Finish Black Powder Coated
  • Overall Width 24"
  • Load Capacity 600 lbs.
  • Shelf Length 36"
  • Adjustable Increments 1"
  • Overall Length 36-3/4"
  • Overall Height 39"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list