Skip Content
CYLINDRICAL LOCKSET,CLASSROOM,4600L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYLINDRICAL LOCKSET,CLASSROOM,4600L

YALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5VRU1
  • Mfr. Model # 5VRU1
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.75 lbs

Technical Specs

  • For Use With Metal Doors with Metal Frames
  • Item Cylindrical Lockset
  • Number of Pins 6
  • Style Augusta
  • Required Door Thickness 1-3/8" - 1-3/4"
  • Series 4600LN
  • Number of Keys 2
  • Location Type Commercial
  • Standards ANSI/BHMA A156.2 Grade 2, ADA, UL and cUL
  • Handle Material Heavy Gauge Steel
  • Strike Dim. 2-1/4" x 4-7/8"
  • Cylinder Core Type Interchangeable Core
  • Backset 2-3/4"
  • Strike Type Square Corner Full Lip Strike
  • Lockset Function Classroom
  • Lockset Performance Strength Medium Duty
  • Ligature Resistant No
  • Mortise/Cylindrical Cylindrical
  • Lockset Handle Type Lever
  • Lockset Grade 2
  • Lockset Finish Dull Chrome

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list