Skip Content
CYLINDRICAL LOCK, STOREROOM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYLINDRICAL LOCK, STOREROOM

YALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5VRT7
  • Mfr. Model # 5VRT7
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.71 lbs

Technical Specs

  • For Use With Metal Doors with Metal Frames
  • Item Cylindrical Lockset
  • Number of Pins 6
  • Style Augusta
  • Required Door Thickness 1-3/8" - 1-3/4"
  • Series 4600LN
  • Standards ANSI/BHMA A156.2 Grade 2, ADA, UL and cUL
  • Handle Material Heavy Gauge Steel
  • Location Type Commercial
  • Strike Dim. 2-1/4" x 4-7/8"
  • Backset 2-3/4"
  • Number of Keys 2
  • Strike Type Square Corner Full Lip Strike
  • Lockset Performance Strength Medium Duty
  • Lockset Function Storeroom
  • Lockset Handle Type Lever
  • Mortise/Cylindrical Cylindrical
  • Lockset Grade 2
  • Lockset Finish Dull Chrome
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list