Skip Content
CYLINDRICAL LOCK, STOREROOM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYLINDRICAL LOCK, STOREROOM

YALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5VRP3
  • Mfr. Model # 5VRP3
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.7 lbs

Technical Specs

  • Includes Free Wheeling Lever
  • For Use With Metal Doors with Metal Frames
  • Item Cylindrical Lockset
  • Number of Pins 6
  • Style Augusta
  • Required Door Thickness 1-3/8" - 1-3/4"
  • Series 4700LN
  • Standards ANSI/BHMA A156.2 Grade 1, ADA, UL and cUL
  • Number of Keys 2
  • Handle Material Heavy Gauge Steel
  • Location Type Commercial
  • Backset 2-3/4"
  • Strike Dim. 2-1/4" x 4-7/8"
  • Strike Type Round Corner Full Lip Strike
  • Lockset Performance Strength Heavy Duty
  • Lockset Function Storeroom
  • Lockset Handle Type Lever
  • Lockset Grade 1
  • Mortise/Cylindrical Cylindrical
  • Ligature Resistant No
  • Lockset Finish Dull Chrome

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list