Skip Content
CYLINDRICAL LOCK, PRIVACY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CYLINDRICAL LOCK, PRIVACY

YALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5VRT5
  • Mfr. Model # 5VRT5
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.64 lbs

Technical Specs

  • For Use With Metal Doors with Metal Frames
  • Item Cylindrical Lockset
  • Style Augusta
  • Number of Pins 6
  • Series 4600LN
  • Keyway Type Para
  • Standards ANSI/BHMA A156.2 Grade 2, ADA, UL and cUL
  • Required Door Thickness 1-3/8" - 1-3/4"
  • Location Type Commercial
  • Backset 2-3/4"
  • Handle Material Heavy Gauge Steel
  • Strike Dim. 2-1/4" x 4-7/8"
  • Strike Type Square Corner Full Lip Strike
  • Cylinder Core Type Interchangeable Core
  • Lockset Performance Strength Medium Duty
  • Lockset Function Privacy
  • Ligature Resistant No
  • Lockset Handle Type Lever
  • Mortise/Cylindrical Cylindrical
  • Lockset Finish Dull Chrome
  • Lockset Grade 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list