CYLINDRICAL LOCK,PRIVACY,MICROSHIEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CYLINDRICAL LOCK,PRIVACY,MICROSHIEL

YALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5VTF1
  • Mfr. Model # 5VTF1
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.56 lbs

Technical Specs

  • Style Pacific Beach
  • Includes MicroShield Anti-Microbial Finish
  • Item Cylindrical Lockset
  • Series 5300LN
  • Handle Material Heavy Gauge Steel
  • Location Type Commercial
  • Required Door Thickness 1-3/8" - 1-3/4"
  • Standards ANSI/BHMA A156.2 Grade 2, ADA, UL and cUL
  • Backset 2-3/4"
  • Strike Dim. 2-1/4" x 4-7/8"
  • Lockset Function Privacy
  • Strike Type Square Corner Full Lip Strike
  • Lockset Performance Strength Medium Duty
  • Ligature Resistant No
  • Lockset Handle Type Lever
  • Mortise/Cylindrical Cylindrical
  • Lockset Finish Dull Chrome
  • Lockset Grade 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list