Skip Content
CYLINDRICAL LOCK,PRIVACY,MICROSHIEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CYLINDRICAL LOCK,PRIVACY,MICROSHIEL

YALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5VTE6
  • Mfr. Model # 5VTE6
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.55 lbs

Technical Specs

  • Item Cylindrical Lockset
  • Includes MicroShield Anti-Microbial Finish
  • Required Door Thickness 1-3/8" - 1-3/4"
  • Style Augusta
  • Standards ANSI/BHMA A156.2 Grade 2, ADA, UL and cUL
  • Series 5300LN
  • Handle Material Heavy Gauge Steel
  • Location Type Commercial
  • Backset 2-3/4"
  • Strike Dim. 2-1/4" x 4-7/8"
  • Strike Type Square Corner Full Lip Strike
  • Lockset Performance Strength Medium Duty
  • Lockset Function Privacy
  • Ligature Resistant No
  • Lockset Handle Type Lever
  • Lockset Grade 2
  • Mortise/Cylindrical Cylindrical
  • Lockset Finish Dull Chrome

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list