Skip Content
CYLINDRICAL LOCK, PASSAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYLINDRICAL LOCK, PASSAGE

YALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5VRV3
  • Mfr. Model # 5VRV3
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • For Use With Metal Doors with Metal Frames, Wood Doors with Metal or Wood Frames
  • Item Knob Lockset
  • Style Ball
  • Required Door Thickness 1-3/8" and 1-3/4"
  • Series 4600
  • Standards ANSI/BHMA A156.2 Grade 2, ADA, UL and cUL
  • Location Type Commercial
  • Knob Material Heavy Gauge Steel
  • Strike Dim. 2-3/4" x 1-1/8" x 1-1/4"
  • Backset 2-3/4"
  • Lockset Function Passage
  • Strike Type T Strike
  • Lockset Performance Strength Medium Duty
  • Electrical/Mechanical Mechanical
  • Ligature Resistant No
  • Mortise/Cylindrical Cylindrical
  • Lockset Finish Satin Stainless Steel
  • Lockset Handle Type Knob
  • Lockset Grade 2
  • Keyway Type None
  • Key Type Not Keyed
  • ADA Compliant No
  • Lockset Fire Rating 3 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list