CYLINDRICAL LOCK, PASSAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CYLINDRICAL LOCK, PASSAGE

YALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5VRT3
  • Mfr. Model # 5VRT3
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • For Use With Metal Doors with Metal Frames
  • Item Cylindrical Lockset
  • Style Augusta
  • Series 4600LN
  • Keyway Type Para
  • Required Door Thickness 1-3/8" - 1-3/4"
  • Handle Material Heavy Gauge Steel
  • Standards ANSI/BHMA A156.2 Grade 2, ADA, UL and cUL
  • Backset 2-3/4"
  • Location Type Commercial
  • Lockset Function Passage
  • Strike Type Square Corner Full Lip Strike
  • Strike Dim. 2-1/4" x 4-7/8"
  • Lockset Performance Strength Medium Duty
  • Ligature Resistant No
  • Lockset Grade 2
  • Mortise/Cylindrical Cylindrical
  • Lockset Handle Type Lever
  • Lockset Finish Dull Chrome

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list