CYLINDRICAL LOCK, PASSAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CYLINDRICAL LOCK, PASSAGE

YALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5VRN9
  • Mfr. Model # 5VRN9
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.42 lbs

Technical Specs

  • For Use With Metal Doors with Metal Frames
  • Includes Free Wheeling Lever
  • Item Cylindrical Lockset
  • Style Augusta
  • Handle Material Heavy Gauge Steel
  • Standards ANSI/BHMA A156.2 Grade 1, ADA, UL and cUL
  • Required Door Thickness 1-3/8" - 1-3/4"
  • Series 4700LN
  • Location Type Commercial
  • Backset 2-3/4"
  • Lockset Performance Strength Heavy Duty
  • Lockset Function Passage
  • Strike Dim. 2-1/4" x 4-7/8"
  • Strike Type Square Corner Full Lip Strike
  • Lockset Handle Type Lever
  • Mortise/Cylindrical Cylindrical
  • Ligature Resistant No
  • Lockset Finish Dull Chrome
  • Lockset Grade 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list