Skip Content
CYLINDRICAL LOCK, PASSAGE, MICRO SH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYLINDRICAL LOCK, PASSAGE, MICRO SH

YALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5VTD5
  • Mfr. Model # 5VTD5
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.55 lbs

Technical Specs

  • Item Cylindrical Lockset
  • Includes MicroShield Anti-Microbial Finish
  • Style Augusta
  • Required Door Thickness 1-3/4" - 2"
  • Standards ANSI/BHMA A156.2 Grade 1, ADA, UL and cUL
  • Handle Material Heavy Gauge Steel
  • Backset 2-3/4"
  • Series 5400LN
  • Location Type Commercial
  • Strike Dim. 2-1/4" x 4-7/8"
  • Strike Type Square Corner Full Lip Strike
  • Lockset Performance Strength Heavy Duty
  • Lockset Function Passage
  • Ligature Resistant No
  • Mortise/Cylindrical Cylindrical
  • Lockset Handle Type Lever
  • Lockset Grade 1
  • Lockset Finish Dull Chrome

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list