CYLINDRICAL LOCK, KNOB, ENTRANCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CYLINDRICAL LOCK, KNOB, ENTRANCE

YALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6HGZ9
  • Mfr. Model # 6HGZ9
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.19 lbs

Technical Specs

  • For Use With Steel Doors and Frames, Wood Door with Wood or Steel Frames
  • Style Ball
  • Item Knob Lockset
  • Pins 6
  • Required Door Thickness 1-3/8" and 1-3/4"
  • Keyway Type Para
  • Series 4600
  • Standards ANSI 156.2 Series 4000, Grade 2 UL-cUL Listed
  • Knob Material Wrought Brass
  • Number of Keys 2
  • Strike Dim. 2-3/4" x 1-1/8" x 1-1/4"
  • Strike Type T Strike
  • Lockset Performance Strength Medium Duty
  • Backset 2-3/4"
  • Lockset Function Entrance
  • Electrical/Mechanical Mechanical
  • Ligature Resistant No
  • Mortise/Cylindrical Cylindrical
  • Lockset Handle Type Knob
  • Lockset Grade 2
  • Lockset Finish Bright Brass
  • Key Type Different
  • ADA Compliant No
  • Key Material Nickel Silver
  • Lockset Fire Rating 3 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list