Skip Content
CYLINDRICAL LOCK, KNOB, CLASSROOM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYLINDRICAL LOCK, KNOB, CLASSROOM

YALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6HGZ8
  • Mfr. Model # 6HGZ8
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.97 lbs

Technical Specs

  • For Use With Metal Doors with Metal Frames, Wood Doors with Metal or Wood Frames
  • Item Knob Lockset
  • Style Ball
  • Pins 6
  • Required Door Thickness 1-3/8" and 1-3/4"
  • Series 4600
  • Standards ANSI 156.2 Series 4000, Grade 2 UL-cUL Listed
  • Number of Keys 2
  • Keyway Type Para
  • Knob Material Stainless Steel
  • Backset 2-3/4"
  • Strike Dim. 2-3/4" x 1-1/8" x 1-1/4"
  • Strike Type T Strike
  • Lockset Performance Strength Medium Duty
  • Lockset Function Classroom
  • Electrical/Mechanical Mechanical
  • Ligature Resistant No
  • Lockset Handle Type Knob
  • Mortise/Cylindrical Cylindrical
  • Lockset Grade 2
  • Lockset Finish Satin Stainless Steel
  • Key Type Different
  • ADA Compliant No
  • Key Material Nickel Silver
  • Lockset Fire Rating 3 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list