Skip Content
CYLINDRICAL LOCK,ENTRANCE,4600LN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYLINDRICAL LOCK,ENTRANCE,4600LN

YALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5VRU8
  • Mfr. Model # 5VRU8
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.85 lbs

Technical Specs

  • For Use With Metal Doors with Metal Frames
  • Includes Free Wheeling Lever
  • Number of Pins 6
  • Item Cylindrical Lockset
  • Style Pacific Beach
  • Required Door Thickness 1-3/8" - 1-3/4"
  • Number of Keys 2
  • Series 4600LN
  • Handle Material Heavy Gauge Steel
  • Standards ANSI/BHMA A156.2 Grade 2, ADA, UL and cUL
  • Location Type Commercial
  • Backset 2-3/4"
  • Strike Dim. 2-1/4" x 4-7/8"
  • Strike Type Square Corner Full Lip Strike
  • Lockset Performance Strength Medium Duty
  • Lockset Function Storeroom
  • Lockset Handle Type Lever
  • Lockset Finish Bright Brass
  • Ligature Resistant No
  • Mortise/Cylindrical Cylindrical
  • Lockset Grade 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list