Skip Content
CYLINDER WARMER 9X51IN HAZ 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYLINDER WARMER 9X51IN HAZ 120V

BRISKHEAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRIHCW9511501
  • Mfr. Model # HCW9511501
  • UNSPSC # 40101800
  • CATALOGUE PAGE # 1964
  • Shipping Weight 30.0 lbs

Technical Specs

  • Amps AC 1.25
  • For Use With Gas Cylinder
  • Item Cylinder Warmer
  • Height 51"
  • Voltage 120
  • Watts 150
  • Standards CSA
  • Drum Dia. 9"
  • Drum Capacity 1

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List