Skip Content
CYLINDER WARMER 15X43IN HAZ 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYLINDER WARMER 15X43IN HAZ 120V

BRISKHEAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRIHCW15431501
  • Mfr. Model # HCW15431501
  • UNSPSC # 40101800
  • CATALOGUE PAGE # 1964
  • Shipping Weight 30.0 lbs

Technical Specs

  • Amps AC 1.25
  • For Use With Gas Cylinder
  • Height 43"
  • Item Cylinder Warmer
  • Voltage 120
  • Standards CSA
  • Watts 150
  • Drum Capacity 1
  • Drum Dia. 15"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list