Skip Content
CYLINDER WARMER 10X47IN HAZ 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYLINDER WARMER 10X47IN HAZ 120V

BRISKHEAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRIHCW10471501
  • Mfr. Model # HCW10471501
  • UNSPSC # 40101800
  • CATALOGUE PAGE # 1964
  • Shipping Weight 30.0 lbs

Technical Specs

  • Height 47"
  • For Use With Gas Cylinder
  • Amps AC 1.25
  • Item Cylinder Warmer
  • Voltage 120
  • Watts 150
  • Standards CSA
  • Drum Capacity 1
  • Drum Dia. 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list