Skip Content
CYLINDER + VALVE AL 2216PSI 30M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYLINDER + VALVE AL 2216PSI 30M

SCOTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCT804101-01
  • Mfr. Model # 804101-01
  • UNSPSC # 46182004
  • CATALOGUE PAGE # 2564
  • Shipping Weight 22.85 lbs

Product Details

Cylinder and valve assembly, aluminum 2216 psig, 30 minutes.

Technical Specs

  • Item Cylinder and Valve Assembly, Aluminum 2,216 PSIG, 30 Min.
  • Cylinder Material Aluminum
  • Duration 30 min.
  • Weight Empty 21.5 lbs.
  • For Use With Scott Safety Self Contained Breathing Apparatus
  • Pressure 2,216 PSI

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list