CYLINDER TYPE RP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CYLINDER TYPE RP

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA478191
  • Mfr. Model # 478191
  • UNSPSC # 24111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Accuracy +/-5%
  • For Use With MSA Gas Detectors
  • Item Calibration Gas
  • Connection Size RP
  • Cylinder Capacity 100L
  • Cylinder Material Steel
  • Max. Pressure 1,000 PSI
  • Calibration Certificate NIST
  • Cylinder Dia. 6-1/4"
  • Gas Name Oxygen, Carbon Monoxide, Methane
  • Gas Mixture 15% O2, 60 ppm CO, 1.45% CH4
  • Background Gas Nitrogen
  • Cylinder Height 15-1/4"

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list