CYLINDER TANK LOCKOUT PRINZING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CYLINDER TANK LOCKOUT PRINZING

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYSD02M
  • Mfr. Model # SD02M
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Item Cylinder Tank Lockout
  • Colour Red
  • For Use With Cylinder Tanks Including Propane Tanks on Fork Trucks
  • Material Polystyrene
  • Temp. Range -50 Degrees to 350 Degrees F
  • Max. Number of Padlocks 1
  • Standards OSHA 1910.147
  • Padlock Shackle Max. Dia. 3/8"
  • Fits Handle Size 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list