Skip Content
CYLINDER STAND DUAL STEEL 29 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYLINDER STAND DUAL STEEL 29 IN H

SAFTCART

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCA301S
  • Mfr. Model # 301S
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 799
  • Shipping Weight 51.0 lbs

Technical Specs

  • Depth 12"
  • Finish Painted
  • Height 29"
  • Material Steel
  • Width 21"
  • Cylinder Capacity 2
  • Max. Tank Dia. Acetylene 9-1/2"
  • Max. Tank Dia. Oxygen 9-1/2"
  • Base Plate Dimensions 21" x 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list