Skip Content
CYLINDER SPREAD HYD 3/4T 10KPSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYLINDER SPREAD HYD 3/4T 10KPSI

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPWR15
  • Mfr. Model # WR15
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 2966
  • Shipping Weight 25.0 lbs

Product Details

Hydraulic speed cylinder is a single-acting, spring return. For long stroke spreading applications.

Technical Specs

  • Capacity (Tons) 3/4
  • Item Wedgie and Spread Cylinder
  • Oil Capacity (Cu.-In.) 3.91
  • Type Single Acting
  • Spread Width (In.) 11.50
  • Tip Clearance (In.) 1.26
  • Application For Narrow Spaces, Concrete Form Removal
  • Includes Dust Caps
  • Max. Pressure (PSI) 10,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list