CYLINDER SINGL-ACTNG EXTRM ENVRNMNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CYLINDER SINGL-ACTNG EXTRM ENVRNMNT

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPRC106NV
  • Mfr. Model # RC-106NV
  • UNSPSC # 27121602
  • CATALOGUE PAGE # 2960
  • Shipping Weight 10.0 lbs

Product Details

Engineered for use in wet environments or where high temperatures are a concern. Dependable Viton(R) seals - not found in standard products - provide added resistance to chemicals and heat. Cylinders are made from durable nickel-plated steel that deters c

Technical Specs

  • Oil Capacity 13.7 cu. in.
  • Outside Dia. 2.25"
  • Body Material Nickel Plated Steel
  • Thread Size 5/16"-18
  • Cylinder Type General Purpose
  • Includes Viton Seals
  • Handle No
  • Item Hydraulic Cylinder
  • Weight Capacity 10 tons
  • Bolt Circle Dia. 1.56"
  • Max. Pressure 10,000 psi
  • Effective Area 2.25 sq. in.
  • Retracted Height 9.75"
  • Extended Height 15.33"
  • Plunger Dia. 1.5"
  • Stroke Length 6"
  • Center Hole Dia. 1-1/2"
  • Collar Thread Size 2-1/4"-14
  • Single Acting/Double Acting Single Acting
  • Plunger Thread Size 1"-8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list