CYLINDER PROPANE DISPOSABLE 16.4OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CYLINDER PROPANE DISPOSABLE 16.4OZ

WORTHINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOR327775
  • Mfr. Model # 327775
  • UNSPSC # 15111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.99 lbs

Technical Specs

  • Flame Type Propane
  • Bushing Type CGA 600 Valve with Right Handed Threads
  • Item Propane Cylinder
  • Operating Pressure 125 PSI
  • Overall Height 8"
  • Outside Dia. 3.88"
  • Standards Not Rated
  • Fuel Capacity 16 oz

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list