CYLINDER MAP PRO GAS 14.1 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CYLINDER MAP PRO GAS 14.1 OZ

WORTHINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOR332478
  • Mfr. Model # 332478
  • UNSPSC # 24111802
  • CATALOGUE PAGE # 787
  • Shipping Weight 1.8 lbs

Product Details

14.1 oz. MAP-Pro(TM) fuel cylinder. Ideal for medium to heavy soldering and brazing. Flame temperature in air 3,600 Degrees F. Recyclable.

Technical Specs

  • Item 14.1 Oz. Map-pro(TM) Cylinder
  • Cuts Up To Not Rated
  • MAPP Temp. 3730 Degrees F
  • Application Ideal for Medium to Heavy Soldering and Brazing.
  • Length 10.64"
  • MAPP Btus per Hour Not Rated
  • Characteristics Cylinders are Designed to Meet Title 49 Cfr Dot Specification 39 Primarily for Containing Liquefied Gas
  • Fuel Mapp/propane
  • Silver Braze Tube Yes
  • Silver Braze Tube w/MAPP Gas Yes
  • Soft Solder Tube Cap. Yes
  • MAPP Gas Soft Solder Yes
  • MAPP Gas Silver Braze Yes
  • Soft Solder Tube Cap. w/MAPP Gas Yes

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list