Skip Content
CYLINDER ISOBUTYLENE 100PPM 103L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER ISOBUTYLENE 100PPM 103L

GASCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTR103L248-100
  • Mfr. Model # 103L248-100
  • UNSPSC # 41113116
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • For Use With Any and All OEM Gas Detectors
  • Accuracy +/-5%
  • Item Calibration Gas
  • Connection Size C-10 (5/8" UNF)
  • Cylinder Capacity 103L
  • Cylinder Material Steel
  • Calibration Certificate NIST
  • Cylinder Dia. 3-21/64"
  • Max. Pressure 1,000 PSI
  • Cylinder Height 13-2/3"
  • Gas Mixture 100 PPM Isobutylene, Balance Air
  • Background Gas Air
  • Gas Name Isobutylene, Air

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list