CYLINDER HYDRAULIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CYLINDER HYDRAULIC

PRINCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4HL44
  • Mfr. Model # 4HL44
  • UNSPSC # 27121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.5 lbs

Technical Specs

  • Bore Dia. (In.) 3
  • Dimension A (In.) 3/16
  • Dimension B (In.) 3/4-16
  • Dimension D (In.) 1.015
  • Dimension C (In.) 3/4-16
  • Dimension E (In.) 1-7/8
  • Dimension F (In.) 2-7/16
  • Dimension G (In.) 1-13/16
  • Dimension H (In.) 9
  • Dimension L (In.) 1-1/8
  • Dimension J (In.) 1.06
  • Finish Painted
  • Dimension N (In.) 1
  • Includes Pins and Retainers
  • Inlet SAE (In.) 3/4-16
  • Item Hydraulic Cylinder
  • Material Steel
  • Rod Dia. (In.) 1-3/8
  • NPT Port (In.) -
  • Stroke (In.) 16
  • Temp. Range -
  • Type Double Acting Tie Rod
  • Dimension K (In.) 1-1/16
  • Dimension L1 -
  • Dimension O 1-15/16"
  • Dimension W (In.) -
  • Dimension Y (In.) -
  • Dimension V (In.) -
  • Bushing -
  • Retract (In.) 31-1/2
  • Dimension P (In.) -
  • Standards -
  • Max. Pressure (PSI) 3000
  • Ring Material Cast Iron
  • Dimension Ee (In.) -
  • Dimension Kk (In.) -
  • Dimension Lb (In.) -
  • Dimension Mm (In.) -
  • Piston Rod Polished Chrome
  • Piston Material Cast Iron
  • Tie Rods Steel
  • Tubes Precision Honed
  • Rod Seal Urethane U-Cup
  • Wear Band -
  • Pin Dia. 1"
  • Piston Seal Crown
  • Port Size (SAE) 3/4-16
  • Dimension Zj (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list