Skip Content
CYLINDER HYDRAULIC 9TON D/A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYLINDER HYDRAULIC 9TON D/A

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPRD91
  • Mfr. Model # RD91
  • UNSPSC # 27121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.45 lbs

Technical Specs

  • Item Cylinder
  • Outside Dia. 2.50"
  • Body Material Steel
  • Cylinder Type Universal Cylinder
  • Handle No
  • Plunger Dia. 1"
  • Weight Capacity 9 tons
  • Max. Pressure 10,000 psi
  • Oil Capacity 1.99 cu. in.
  • Extended Height 9.88"
  • Retracted Height 8.75"
  • Stroke Length 1-1/8"
  • Effective Area 1.77 sq. in.
  • Center Hole Dia. 1-5/16"
  • Collar Thread Size 1-11/16"-18
  • Plunger Thread Size 3/4"-16
  • Single Acting/Double Acting Double Acting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list