CYLINDER HYDRAULIC 75-TON S/A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CYLINDER HYDRAULIC 75-TON S/A

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPRC7513
  • Mfr. Model # RC-7513
  • UNSPSC # 27121602
  • CATALOGUE PAGE # 2959
  • Shipping Weight 132.28 lbs

Product Details

Used in many applications including maintenance, production, fabrication and construction. Designed for use in all positions and can be powered by a wide range of Enerpac pumps. Cylinders are spring return and include CR-400 couplers.

Technical Specs

  • Oil Capacity 208.7 cu. in.
  • Body Material Steel
  • Outside Dia. 5.75"
  • Item Hydraulic Cylinder
  • Includes Coupler, Dust Cap
  • Cylinder Type General Purpose
  • Weight Capacity 75 tons
  • Handle Yes
  • Max. Pressure 10,000 psi
  • Effective Area 15.90 sq. in.
  • Plunger Dia. 3.75"
  • Extended Height 32.50"
  • Center Hole Dia. 3-3/4"
  • Stroke Length 13-1/8"
  • Retracted Height 19.38"
  • Collar Thread Size 5-3/4"-12
  • Single Acting/Double Acting Single Acting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list