Skip Content
CYLINDER HYDRAULIC 3 1/2BORE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYLINDER HYDRAULIC 3 1/2BORE

PRINCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5Z371
  • Mfr. Model # 5Z371
  • UNSPSC # 27121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.6 lbs

Technical Specs

  • Dimension A (In.) 3/16
  • Bore Dia. (In.) 3-1/2
  • Dimension B (In.) 1/2
  • Dimension D (In.) 1.015
  • Dimension C (In.) 1/2
  • Dimension E (In.) 11/16
  • Dimension F (In.) -
  • Dimension G (In.) 1
  • Dimension J (In.) -
  • Dimension H (In.) 1-11/16
  • Dimension L (In.) 4
  • Dimension N (In.) 1-1/2
  • Finish Red Painted
  • Inlet SAE (In.) -
  • Includes -
  • NPT Port (In.) 1/2
  • Material Steel
  • Item Hydraulic Cylinder
  • Rod Dia. (In.) 1-1/2
  • Stroke (In.) 36
  • Type Double Acting Welded
  • Temp. Range -
  • Dimension K (In.) -
  • Dimension L1 1-1/2
  • Dimension O 2-5/8
  • Dimension P (In.) -
  • Dimension Y (In.) -
  • Dimension W (In.) -
  • Dimension V (In.) -
  • Max. Pressure (PSI) 1007
  • Standards -
  • Port Size (NPT) 1/2"
  • Retract (In.) 44
  • Bushing -
  • Dimension Ee (In.) -
  • Ring Material Cast Iron
  • Dimension Kk (In.) -
  • Piston Rod Polished Chrome
  • Dimension Lb (In.) -
  • Dimension Mm (In.) -
  • Tie Rods -
  • Piston Seal Cast Iron
  • Rod Seal Urethane U-cup
  • Piston Material Ductile Iron
  • Tubes Heavy-wall Honed Steel
  • Wear Band -
  • Pin Dia. 1-1/2"
  • Dimension Zj (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list