CYLINDER HYDRAULIC 2IN BORE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CYLINDER HYDRAULIC 2IN BORE

MAXIM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6FCV2
  • Mfr. Model # 6FCV2
  • UNSPSC # 27121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.05 lbs

Technical Specs

  • Bore Dia. (In.) 2
  • Dimension B (In.) 2.500
  • Dimension C (In.) 1.125
  • Dimension A (In.) 0.189
  • Dimension D (In.) 2.125
  • Dimension E (In.) 1.625
  • Finish Black
  • Item Hydraulic Cylinder
  • Includes Pins and Clips
  • NPT Port (In.) 3/8
  • Stroke (In.) 48
  • Rod Dia. (In.) 1-1/8
  • Max. Pressure (PSI) 2500
  • Type Double Acting Tie Rod Style
  • Retract (In.) 58-1/4
  • Temp. Range -20 to 220
  • Piston Material Ductile Iron
  • Tie Rods High Tensile
  • Piston Rod High Tensile Strength
  • Port Size (NPT) 3/8"
  • Rod Seal Polypak
  • Pin Dia. 1"
  • Tubes Precision Honed Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list