CYLINDER HYDRAULIC 16TON D/A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER HYDRAULIC 16TON D/A

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPRD166
  • Mfr. Model # RD166
  • UNSPSC # 27121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Item Cylinder
  • Body Material Steel
  • Outside Dia. 3"
  • Cylinder Type Universal Cylinder
  • Weight Capacity 16 tons
  • Handle No
  • Max. Pressure 10,000 psi
  • Oil Capacity 19.63 cu. in.
  • Plunger Dia. 1.38"
  • Effective Area 3.14 sq. in.
  • Retracted Height 15.31"
  • Extended Height 21.56"
  • Plunger Thread Size 1-1/8"-12
  • Single Acting/Double Acting Double Acting
  • Stroke Length 6-1/4"
  • Collar Thread Size 2-3/16"-16
  • Center Hole Dia. 1-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list