Skip Content
CYLINDER HYDRAULIC 15-TON S/A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYLINDER HYDRAULIC 15-TON S/A

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPRC1510
  • Mfr. Model # RC1510
  • UNSPSC # 27121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.8 lbs

Technical Specs

  • Includes Saddle, Female Coupler and Dust Cap
  • Item Single Acting Cylinder
  • Thread Size 3/8-16
  • Bolt Circle Dia. 1.88
  • Handle -
  • Body Material Steel
  • Outside Dia. 2.75"
  • Cylinder Type General Purpose
  • Weight Capacity 15 tons
  • Plunger Dia. 1.63"
  • Max. Pressure 10,000 psi
  • Retracted Height 14.69"
  • Extended Height 24.56"
  • Oil Capacity 31.42 cu. in.
  • Effective Area 3.14 sq. in.
  • Center Hole Dia. 1-5/8"
  • Collar Thread Size 2-3/4"-16
  • Stroke Length 10"
  • Single Acting/Double Acting Single Acting
  • Plunger Thread Size 1"-8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list