Skip Content
CYLINDER HYD SGL ACT 50TON CAPCY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYLINDER HYD SGL ACT 50TON CAPCY

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPRC502
  • Mfr. Model # RC502
  • UNSPSC # 27121602
  • CATALOGUE PAGE # 2959
  • Shipping Weight 36.09 lbs

Product Details

Used in many applications including maintenance, production, fabrication and construction. Designed for use in all positions and can be powered by a wide range of Enerpac pumps. Cylinders are spring return and include CR-400 couplers.

Technical Specs

  • Oil Capacity 22.09 cu.in.
  • Bolt Circle Dia. 3.75"
  • Plunger Dia. 3.75"
  • Extended Height 8.94"
  • Includes CR-400 Coupler and Dust Cap
  • Outside Dia. 5"
  • Item Cylinder
  • Thread Size 1/2"-13 UN
  • Handle Yes
  • Body Material Steel
  • Cylinder Type General Purpose
  • Weight Capacity 33 lb.
  • Max. Pressure 10,000 PSI
  • Effective Area 11.04 sq. in.
  • Center Hole Dia. 3-1/8"
  • Stroke Length 2"
  • Retracted Height 6.94"
  • Single Acting/Double Acting Single Acting
  • Collar Thread Size 5"-12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list