Skip Content
CYLINDER HYD PANCAKE S/A 60T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYLINDER HYD PANCAKE S/A 60T

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPCLP602
  • Mfr. Model # CLP602
  • UNSPSC # 27121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.0 lbs

Technical Specs

  • Includes Female Coupler And Dust Cap
  • Item Cylinder
  • Cylinder Type Pancake Lock Nut
  • Body Material Steel
  • Outside Dia. 5.51"
  • Weight Capacity 60 tons
  • Handle Yes
  • Max. Pressure 10,000 psi
  • Plunger Dia. 4.13"
  • Oil Capacity 26.42 cu. in.
  • Center Hole Dia. 4-9/64"
  • Extended Height 6.89"
  • Stroke Length 1-31/32"
  • Retracted Height 4.92"
  • Effective Area 13.42 sq. in.
  • Single Acting/Double Acting Single Acting
  • Plunger Thread Size Tr 104 x 4
  • Collar Thread Size Tr 104 x 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list