CYLINDER, 50 TON , S/A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CYLINDER, 50 TON , S/A

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPRCS502
  • Mfr. Model # RCS-502
  • UNSPSC # 27121602
  • CATALOGUE PAGE # 2959
  • Shipping Weight 22.1 lbs

Product Details

Low height hydraulic cylinder ideal for maintenance, construction and production applications in tight working areas. Cylinder can be used where other cylinders will not fit. Includes single acting return spring and CR-400 couplers.

Technical Specs

  • Oil Capacity 22.85 cu.in.
  • Bolt Circle Dia. 1.56"
  • Plunger Dia. 2.75"
  • Extended Height 7.19"
  • Item Cylinder
  • Body Material Steel
  • Includes CR-400 Coupler and Dust Cap
  • Cylinder Type Low Height
  • Outside Dia. 4.88"
  • Weight Capacity 24 lb.
  • Max. Pressure 10,000 PSI
  • Retracted Height 4.81"
  • Effective Area 9.62 sq. in.
  • Stroke Length 2-3/8"
  • Center Hole Dia. 2-3/4"
  • Single Acting/Double Acting Single Acting
  • Handle Yes
  • Plunger Thread Size M4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list