Skip Content
CYLINDER HYD HOL-PLUNG SGL ACT 60TN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYLINDER HYD HOL-PLUNG SGL ACT 60TN

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPRCH603
  • Mfr. Model # RCH603
  • UNSPSC # 27121602
  • CATALOGUE PAGE # 2959
  • Shipping Weight 68.3 lbs

Product Details

Hollow plunger design hydraulic cylinder is designed with a hollow plunger so that a rod may be placed through the cylinder. Spring return cylinder will also operate as standard lifting cylinders. CR-400 couplers are provided.

Technical Specs

  • Oil Capacity 38.20 cu.in.
  • Bolt Circle Dia. 5.13"
  • Plunger Dia. 6.25"
  • Extended Height 12.75"
  • Plunger Thread Size 2-3/4"-16
  • Includes Coupler, Dust Cap
  • Item Cylinder
  • Outside Dia. 6.25"
  • Cylinder Type Hollow Plunger
  • Body Material Steel
  • Handle Yes
  • Weight Capacity 61 lb.
  • Thread Size 1/2"-13 UNC
  • Max. Pressure 10,000 PSI
  • Retracted Height 9.75"
  • Effective Area 12.73 sq. in.
  • Center Hole Dia. 2-1/8"
  • Stroke Length 3"
  • Collar Thread Size 6-1/4"-12
  • Single Acting/Double Acting Single Acting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list