Skip Content
CYLINDER HYD HOL-PLUNG SGL ACT 20TN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYLINDER HYD HOL-PLUNG SGL ACT 20TN

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPRCH202
  • Mfr. Model # RCH202
  • UNSPSC # 27121602
  • CATALOGUE PAGE # 2959
  • Shipping Weight 16.9 lbs

Product Details

Hollow plunger design hydraulic cylinder is designed with a hollow plunger so that a rod may be placed through the cylinder. Spring return cylinder will also operate as standard lifting cylinders. CR-400 couplers are provided.

Technical Specs

  • Oil Capacity 9.46 cu.in.
  • Plunger Dia. 2.13"
  • Bolt Circle Dia. 3.25"
  • Extended Height 8.37"
  • Plunger Thread Size 1-9/16"-16
  • Includes Coupler, Dust Cap
  • Item Cylinder
  • Outside Dia. 3.88"
  • Cylinder Type Hollow Plunger
  • Body Material Steel
  • Max. Pressure 10,000 PSI
  • Weight Capacity 17.2 lb.
  • Thread Size 3/8"-16 UNC
  • Retracted Height 6.38"
  • Effective Area 4.73 sq. in.
  • Collar Thread Size 3-7/8"-12
  • Stroke Length 2"
  • Center Hole Dia. 1-1/16"
  • Single Acting/Double Acting Single Acting
  • Handle No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list