Skip Content
CYLINDER HYD HOL-PLUNG SGL ACT 12TN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYLINDER HYD HOL-PLUNG SGL ACT 12TN

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPRCH123
  • Mfr. Model # RCH123
  • UNSPSC # 27121602
  • CATALOGUE PAGE # 2959
  • Shipping Weight 9.65 lbs

Product Details

Hollow plunger design hydraulic cylinder is designed with a hollow plunger so that a rod may be placed through the cylinder. Spring return cylinder will also operate as standard lifting cylinders. CR-400 couplers are provided.

Technical Specs

  • Oil Capacity 8.29 cu.in.
  • Bolt Circle Dia. 2"
  • Plunger Dia. 1.38"
  • Extended Height 10.25"
  • Plunger Thread Size 3/4"-16
  • Includes Coupler, Dust Cap
  • Item Cylinder
  • Outside Dia. 2.75"
  • Thread Size 5/16"-18 UNC
  • Body Material Steel
  • Cylinder Type Hollow Plunger
  • Weight Capacity 4 lb.
  • Max. Pressure 10,000 PSI
  • Collar Thread Size 2-3/4"-16
  • Effective Area 2.76 sq. in.
  • Stroke Length 3"
  • Retracted Height 7.25"
  • Single Acting/Double Acting Single Acting
  • Handle No
  • Center Hole Dia. 5/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list