CYLINDER HYD HOL-PLUNG SGL ACT 12TN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CYLINDER HYD HOL-PLUNG SGL ACT 12TN

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPRCH121
  • Mfr. Model # RCH-121
  • UNSPSC # 27121602
  • CATALOGUE PAGE # 2959
  • Shipping Weight 6.2 lbs

Product Details

Hollow plunger design hydraulic cylinder is designed with a hollow plunger so that a rod may be placed through the cylinder. Spring return cylinder will also operate as standard lifting cylinders. AR-630 couplers are provided.

Technical Specs

  • Plunger Dia. 1.38"
  • Extended Height 6.37"
  • Oil Capacity 4.49 cu.in.
  • Plunger Thread Size 3/4"-16
  • Includes FZ-1630 Reducer and AR-630 Coupler
  • Item Cylinder
  • Body Material Steel
  • Outside Dia. 2.75"
  • Cylinder Type Hollow Plunger
  • Max. Pressure 10,000 PSI
  • Retracted Height 4.75"
  • Effective Area 2.76 sq. in.
  • Collar Thread Size 2-3/4"-16
  • Stroke Length 1-5/8"
  • Single Acting/Double Acting Single Acting
  • Handle No
  • Weight Capacity 12 tons
  • Center Hole Dia. 5/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list