CYLINDER HYD FLAT-JAC 150TON S/A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CYLINDER HYD FLAT-JAC 150TON S/A

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPRSM1500
  • Mfr. Model # RSM1500
  • UNSPSC # 27121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.8 lbs

Technical Specs

  • Item Cylinder
  • Includes Female Coupler And Dust Cap
  • Body Material Steel
  • Outside Dia. 8.50" x 7.50"
  • Weight Capacity 150 tons
  • Handle No
  • Cylinder Type Low Height
  • Max. Pressure 10,000 psi
  • Plunger Dia. 4.50"
  • Oil Capacity 19.17 cu. in.
  • Retracted Height 3.94"
  • Extended Height 4.56"
  • Effective Area 30.68 sq. in.
  • Center Hole Dia. 6-1/4"
  • Single Acting/Double Acting Single Acting
  • Stroke Length 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list