Skip Content
CYLINDER,HYD,5 IN BORE X 8 IN STROK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYLINDER,HYD,5 IN BORE X 8 IN STROK

PRINCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4HL56
  • Mfr. Model # 4HL56
  • UNSPSC # 27121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 73.3 lbs

Technical Specs

  • Dimension A (In.) 1/4
  • Bore Dia. (In.) 5
  • Dimension B (In.) 7/8-14
  • Dimension C (In.) 7/8-14
  • Dimension D (In.) 1.265
  • Dimension F (In.) 2-5/8
  • Dimension H (In.) 4
  • Dimension E (In.) 1-3/4
  • Dimension G (In.) 2
  • Dimension J (In.) 1.13
  • Item Hydraulic Cylinder
  • Includes Pins and Retainers
  • Dimension L (In.) 1-1/4
  • Inlet SAE (In.) 7/8-14
  • Dimension N (In.) 1-7/16
  • Material Steel
  • NPT Port (In.) -
  • Finish Painted
  • Temp. Range -
  • Rod Dia. (In.) 2
  • Type Double Acting Tie Rod
  • Stroke (In.) 8
  • Dimension K (In.) 1-3/8
  • Dimension O 2-1/2"
  • Dimension L1 -
  • Dimension P (In.) -
  • Dimension V (In.) -
  • Dimension Y (In.) -
  • Dimension W (In.) -
  • Retract (In.) 20-1/4
  • Max. Pressure (PSI) 3000
  • Bushing -
  • Standards -
  • Ring Material Cast Iron
  • Dimension Lb (In.) -
  • Dimension Kk (In.) -
  • Dimension Ee (In.) -
  • Piston Rod Polished Chrome
  • Dimension Mm (In.) -
  • Tie Rods Steel
  • Piston Material Cast Iron
  • Piston Seal Crown
  • Rod Seal Urethane U-Cup
  • Tubes Precision Honed
  • Wear Band -
  • Port Size (SAE) 7/8-14
  • Pin Dia. 1-1/4"
  • Dimension Zj (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list