Skip Content
CYLINDER,HYD,4 IN BORE X 8 IN STROK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYLINDER,HYD,4 IN BORE X 8 IN STROK

PRINCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4Z192
  • Mfr. Model # 4Z192
  • UNSPSC # 27121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.2 lbs

Technical Specs

  • Bore Dia. (In.) 4
  • Dimension A (In.) 3/16
  • Dimension C (In.) 3/4-16
  • Dimension B (In.) 3/4-16
  • Dimension E (In.) 1-3/4
  • Dimension D (In.) 1.015
  • Dimension G (In.) 1-7/8
  • Dimension F (In.) 2-7/16
  • Dimension H (In.) 5-1/4
  • Dimension J (In.) 1.06
  • Dimension L (In.) 1-1/4
  • Dimension N (In.) 1
  • Includes Pins and Retainers
  • Finish Painted
  • Item Hydraulic Cylinder
  • Material Steel
  • Inlet SAE (In.) 3/4-16
  • Rod Dia. (In.) 1-1/2
  • NPT Port (In.) -
  • Stroke (In.) 8
  • Temp. Range -
  • Type Double Acting Tie Rod
  • Dimension L1 -
  • Dimension O 1-13/16"
  • Dimension K (In.) 1-1/4
  • Dimension P (In.) -
  • Dimension V (In.) -
  • Dimension W (In.) -
  • Dimension Y (In.) -
  • Max. Pressure (PSI) 2500
  • Retract (In.) 20-1/4
  • Ring Material Cast Iron
  • Dimension Kk (In.) -
  • Bushing -
  • Standards -
  • Dimension Lb (In.) -
  • Dimension Ee (In.) -
  • Dimension Mm (In.) -
  • Piston Material Cast Iron
  • Tie Rods Steel
  • Piston Rod Polished Chrome
  • Piston Seal Crown
  • Rod Seal Urethane U-Cup
  • Tubes Precision Honed
  • Wear Band -
  • Port Size (SAE) 3/4-16
  • Pin Dia. 1"
  • Dimension Zj (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list