Skip Content
CYLINDER,HYD,4 IN BORE X 8 IN STROK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYLINDER,HYD,4 IN BORE X 8 IN STROK

PRINCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4HL49
  • Mfr. Model # 4HL49
  • UNSPSC # 27121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.3 lbs

Technical Specs

  • Bore Dia. (In.) 4
  • Dimension A (In.) 3/16
  • Dimension C (In.) 3/4-16
  • Dimension D (In.) 1.015
  • Dimension B (In.) 3/4-16
  • Dimension E (In.) 1-3/4
  • Dimension F (In.) 2-7/16
  • Dimension H (In.) 5-1/4
  • Dimension J (In.) 1.06
  • Dimension G (In.) 1-7/8
  • Dimension L (In.) 1-1/4
  • Dimension N (In.) 1-1/4
  • Finish Painted
  • Inlet SAE (In.) 3/4-16
  • Item Hydraulic Cylinder
  • Includes Pins and Retainers
  • Material Steel
  • NPT Port (In.) -
  • Rod Dia. (In.) 1-3/4
  • Stroke (In.) 8
  • Type Double Acting Tie Rod
  • Temp. Range -
  • Dimension O 1-13/16"
  • Dimension L1 -
  • Dimension V (In.) -
  • Dimension P (In.) -
  • Dimension K (In.) 1-1/4
  • Dimension Y (In.) -
  • Max. Pressure (PSI) 3000
  • Dimension W (In.) -
  • Retract (In.) 20-1/4
  • Bushing -
  • Dimension Ee (In.) -
  • Ring Material Cast Iron
  • Standards -
  • Dimension Kk (In.) -
  • Dimension Mm (In.) -
  • Piston Rod Polished Chrome
  • Piston Material Cast Iron
  • Dimension Lb (In.) -
  • Tie Rods Steel
  • Piston Seal Crown
  • Tubes Precision Honed
  • Rod Seal Urethane U-Cup
  • Wear Band -
  • Pin Dia. 1"
  • Port Size (SAE) 3/4-16
  • Dimension Zj (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list