Skip Content
CYLINDER,HYD,4 IN BORE X 16 IN STRO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYLINDER,HYD,4 IN BORE X 16 IN STRO

PRINCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PN99
  • Mfr. Model # 5PN99
  • UNSPSC # 27121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.1 lbs

Technical Specs

  • Bore Dia. (In.) 4
  • Dimension B (In.) 1/2
  • Dimension A (In.) 3/16
  • Dimension C (In.) 1/2
  • Dimension D (In.) 1.265
  • Dimension E (In.) 15/16
  • Dimension G (In.) 1-1/8
  • Dimension F (In.) -
  • Dimension H (In.) 2-1/8
  • Dimension L (In.) 4-1/2
  • Dimension J (In.) -
  • Dimension N (In.) 1-5/16
  • Finish Red Painted
  • Includes -
  • Rod Dia. (In.) 2
  • NPT Port (In.) 1/2
  • Material Steel
  • Item Hydraulic Cylinder
  • Inlet SAE (In.) -
  • Stroke (In.) 16
  • Temp. Range -
  • Dimension K (In.) -
  • Dimension P (In.) -
  • Type Double Acting Welded
  • Dimension O 2-7/8
  • Dimension L1 2
  • Dimension V (In.) -
  • Dimension W (In.) -
  • Dimension Y (In.) -
  • Max. Pressure (PSI) 2500
  • Port Size (NPT) 1/2"
  • Retract (In.) 25
  • Dimension Kk (In.) -
  • Dimension Ee (In.) -
  • Dimension Lb (In.) -
  • Dimension Mm (In.) -
  • Bushing -
  • Standards -
  • Piston Rod Polished Chrome
  • Ring Material Cast Iron
  • Piston Seal Cast Iron
  • Piston Material Ductile Iron
  • Tubes Heavy-wall Honed Steel
  • Rod Seal Urethane U-cup
  • Wear Band -
  • Pin Dia. 2"
  • Tie Rods -
  • Dimension Zj (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list