Skip Content
CYLINDER,HYD,4 IN BORE X 16 IN STRO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYLINDER,HYD,4 IN BORE X 16 IN STRO

PRINCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4HL50
  • Mfr. Model # 4HL50
  • UNSPSC # 27121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 67.0 lbs

Technical Specs

  • Dimension A (In.) 3/16
  • Bore Dia. (In.) 4
  • Dimension B (In.) 3/4-16
  • Dimension C (In.) 3/4-16
  • Dimension D (In.) 1.015
  • Dimension E (In.) 1-3/4
  • Dimension G (In.) 1-7/8
  • Dimension H (In.) 8-1/2
  • Dimension F (In.) 2-7/16
  • Dimension J (In.) 1.06
  • Dimension L (In.) 1-1/4
  • Finish Painted
  • Includes Pins and Retainers
  • Dimension N (In.) 1-1/4
  • Inlet SAE (In.) 3/4-16
  • Material Steel
  • NPT Port (In.) -
  • Rod Dia. (In.) 1-3/4
  • Stroke (In.) 16
  • Temp. Range -
  • Item Hydraulic Cylinder
  • Dimension K (In.) 1-1/4
  • Dimension L1 -
  • Type Double Acting Tie Rod
  • Dimension O 1-13/16"
  • Dimension P (In.) -
  • Dimension V (In.) -
  • Dimension Y (In.) -
  • Dimension W (In.) -
  • Max. Pressure (PSI) 3000
  • Retract (In.) 31-1/2
  • Ring Material Cast Iron
  • Dimension Ee (In.) -
  • Dimension Kk (In.) -
  • Dimension Lb (In.) -
  • Standards -
  • Bushing -
  • Dimension Mm (In.) -
  • Tie Rods Steel
  • Piston Material Cast Iron
  • Piston Rod Polished Chrome
  • Piston Seal Crown
  • Rod Seal Urethane U-Cup
  • Pin Dia. 1"
  • Tubes Precision Honed
  • Dimension Zj (In.) -
  • Wear Band -
  • Port Size (SAE) 3/4-16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list