CYLINDER,HYD,3 IN BORE X 24 IN STRO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CYLINDER,HYD,3 IN BORE X 24 IN STRO

PRINCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4HL45
  • Mfr. Model # 4HL45
  • UNSPSC # 27121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.3 lbs

Technical Specs

  • Bore Dia. (In.) 3
  • Dimension A (In.) 3/16
  • Dimension B (In.) 3/4-16
  • Dimension C (In.) 3/4-16
  • Dimension E (In.) 1-7/8
  • Dimension D (In.) 1.015
  • Dimension F (In.) 2-7/16
  • Dimension G (In.) 1-13/16
  • Dimension H (In.) 3-3/4
  • Dimension J (In.) 1.06
  • Finish Painted
  • Dimension N (In.) 1
  • Item Hydraulic Cylinder
  • Includes Pins and Retainers
  • Inlet SAE (In.) 3/4-16
  • Dimension L (In.) 1-1/8
  • Material Steel
  • NPT Port (In.) -
  • Rod Dia. (In.) 1-3/8
  • Stroke (In.) 24
  • Type Double Acting Tie Rod
  • Temp. Range -
  • Dimension L1 -
  • Dimension O 1-15/16"
  • Dimension K (In.) 1-1/16
  • Dimension Y (In.) -
  • Dimension V (In.) -
  • Dimension P (In.) -
  • Max. Pressure (PSI) 3000
  • Retract (In.) 34-1/4
  • Standards -
  • Dimension W (In.) -
  • Bushing -
  • Ring Material Cast Iron
  • Dimension Lb (In.) -
  • Dimension Ee (In.) -
  • Dimension Mm (In.) -
  • Dimension Kk (In.) -
  • Piston Rod Polished Chrome
  • Piston Material Cast Iron
  • Tie Rods Steel
  • Rod Seal Urethane U-Cup
  • Wear Band -
  • Piston Seal Crown
  • Tubes Precision Honed
  • Pin Dia. 1"
  • Dimension Zj (In.) -
  • Port Size (SAE) 3/4-16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list